Zoro Homepage

End Mill, Center Cutting Square End, Series: 853MA, 8 mm Diameter Cutter

  • Mfr # 10427

  • Zoro # G416068820


product price: $31.99
/ea

Key Features

Length of Cut
11 mm
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10427
Zoro #
G416068820
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Overall Length
50 mm

Details

Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 853MA, 8 mm Diameter Cutter, 50 mm Overall Length, 11 mm Length of Cut, 3 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.