
End Mill, Center Cutting Square End, Series: 855M, 10 mm Diameter Cutter
Mfr # 40440
Zoro # G016071008
product price: $67.15
/eaKey Features
Length of Cut
38 mm
Finish
Uncoated
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40440
Zoro #
G016071008
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
88 mm
Details
Finish
Uncoated
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855M, 10 mm Diameter Cutter, 88 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.