
End Mill, Center Cutting Square End, Series: 855M, 16 mm Cutter Dia, 75 mm Overall Length
Mfr # 40600
Zoro # G516070617
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
20 mm
Finish
Uncoated
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40600
Zoro #
G516070617
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
20 mm
Overall Length
75 mm
Details
Finish
Uncoated
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855M, 16 mm Cutter Dia, 75 mm Overall Length, 20 mm Length of Cut, 5 Flutes, Helix Flute, 16 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.