Zoro Homepage

End Mill, Center Cutting Square End, Series: 855M, 20 mm Diameter Cutter

  • Mfr # 40740

  • Zoro # G116071496


product price: $261.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Overall Length
150 mm
Finish
Uncoated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40740
Zoro #
G116071496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
82 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 855M, 20 mm Diameter Cutter, 150 mm Overall Length, 82 mm Length of Cut, 5 Flutes, Helix Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.