
End Mill, Center Cutting Square End, Series: 855M, 4 mm Cutter Dia, 50 mm Overall Length
Mfr # 40080
Zoro # G616069238
product price: $25.25
/eaKey Features
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Length of Cut
8 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40080
Zoro #
G616069238
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Details
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Helix Angle
45°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855M, 4 mm Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Helix Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.