Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End, Series: 855M, 5 mm Diameter Cutter

  • Mfr # 40120

  • Zoro # G516069895


product price: $17.29
/ea

Key Features

Length of Cut
14 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40120
Zoro #
G516069895
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Overall Length
50 mm

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 855M, 5 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 5 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.