
End Mill, Center Cutting Square End, Series: 855MA, 10 mm Diameter Cutter
Mfr # 40427
Zoro # G916071047
product price: $55.99
/eaKey Features
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
70 mm
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40427
Zoro #
G916071047
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
22 mm
Details
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855MA, 10 mm Diameter Cutter, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.