
End Mill, Center Cutting Square End, Series: 855MA, 16 mm Diameter Cutter
Mfr # 40607
Zoro # G916070682
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
75 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40607
Zoro #
G916070682
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
20 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855MA, 16 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 5 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.