End Mill, Center Cutting Square End, Series: 855MA, 5 mm Cutter Dia, 50 mm Overall Length

  • Mfr # 40127

  • Zoro # G916069815


product price:  $24.45
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
50 mm
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Length of Cut
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40127
Zoro #
G916069815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
14 mm

Details

Cutting Direction
Right Hand
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 855MA, 5 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 5 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.