
End Mill, Center Cutting Square End, Series: 855MA, 8 mm Diameter Cutter
Mfr # 40307
Zoro # G116070307
product price: $31.99
/eaKey Features
Overall Length
50 mm
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40307
Zoro #
G116070307
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
11 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 855MA, 8 mm Diameter Cutter, 50 mm Overall Length, 11 mm Length of Cut, 5 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.