
End Mill, Center Cutting Square End, Series: 863M, 8 mm Cutter Dia, 65 mm Overall Length
Mfr # 23520
Zoro # G916075052
product price: $17.75
/eaKey Features
Helix Angle
60°
Finish
Uncoated
Number of Flutes
3
Length of Cut
19 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23520
Zoro #
G916075052
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Details
Helix Angle
60°
Finish
Uncoated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 863M, 8 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Helix Flute, 8 mm Shank Dia, Right Hand Cutting, 60 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.