Zoro Homepage

End Mill, Center Cutting Square End, Series: 863MA, 10 mm Diameter Cutter

  • Mfr # 23537

  • Zoro # G916075106


product price: $55.99
/ea

Key Features

Length of Cut
22 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Overall Length
70 mm
Helix Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23537
Zoro #
G916075106
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
70 mm

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Helix Angle
60°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 863MA, 10 mm Diameter Cutter, 70 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.