
End Mill, Center Cutting Square End, Series: 863MA, 16 mm Diameter Cutter
Mfr # 23557
Zoro # G816074803
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Finish
AlTiN/X.CEED Coated
Overall Length
88 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23557
Zoro #
G816074803
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Length of Cut
32 mm
Details
Number of Flutes
3
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
60°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 863MA, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.