
End Mill, Center Cutting Square End, Series: 863MA, 8 mm Cutter Dia, 65 mm Overall Length
Mfr # 23527
Zoro # G016075037
product price: $37.35
/eaKey Features
Finish
AlTiN/X.CEED Coated
Overall Length
65 mm
Number of Flutes
3
Length of Cut
19 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23527
Zoro #
G016075037
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Details
Finish
AlTiN/X.CEED Coated
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
60°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 863MA, 8 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Helix Flute, 8 mm Shank Dia, Right Hand Cutting, 60 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.