
End Mill, Center Cutting Square End Standard Length, Series: 220MA, 19/64 in Diameter Cutter
Mfr # 11187
Zoro # G216070559
product price: $40.99
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11187
Zoro #
G216070559
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
2
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 220MA, 19/64 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.