
End Mill, Center Cutting Square End Standard Length, Series: 220MA, 29/64 in Cutter Dia
Mfr # 11287
Zoro # G416070939
product price: $70.75
/eaKey Features
Length of Cut
1 in
Helix Angle
30°
Finish
TiALN Coated
Overall Length
3 in
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11287
Zoro #
G416070939
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
Helix Angle
30°
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 220MA, 29/64 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.