
End Mill, Center Cutting Square End Standard Length, Series: 220MC, 1/32 in Diameter Cutter
Mfr # 11014
Zoro # G116069035
product price: $17.39
/eaKey Features
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Overall Length
1-1/2 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11014
Zoro #
G116069035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
3/32 in
Shank Length
1-13/32 in
Details
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 220MC, 1/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/32 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-13/32 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.