
End Mill, Center Cutting Square End Standard Length, Series: 222M, 3/8 in Cutter Dia
Mfr # 81230
Zoro # G116072448
product price: $38.15
/eaKey Features
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Overall Length
2-1/2 in
Number of Flutes
2
Length of Cut
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81230
Zoro #
G116072448
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Straight
Description
End Mill, Center Cutting Square End Standard Length, Series: 222M, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Straight Flute, 3/8 in Shank Dia, Right Hand Cutting, 1-5/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.