End Mill, Center Cutting Square End Standard Length, Series: 223MA, 11/32 in Diameter Cutter

  • Mfr # 12217

  • Zoro # G916073553


product price: $46.75
/ea

Key Features

Number of Flutes
3
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Length of Cut
7/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12217
Zoro #
G916073553
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in

Details

Number of Flutes
3
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 223MA, 11/32 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.