
End Mill, Center Cutting Square End Standard Length, Series: 223MA, 17/64 in Cutter Dia
Mfr # 12167
Zoro # G916072761
product price: $40.99
/eaKey Features
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12167
Zoro #
G916072761
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 223MA, 17/64 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.