
End Mill, Center Cutting Square End Standard Length, Series: 223MA, 7/64 in Diameter Cutter
Mfr # 12067
Zoro # G216072546
product price: $14.55
/eaKey Features
Finish
TiALN Coated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Length of Cut
3/8 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12067
Zoro #
G216072546
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
1-1/2 in
Shank Length
1-1/8 in
Details
Finish
TiALN Coated
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 223MA, 7/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-1/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.