Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End Standard Length, Series: 230MC, 1/32 in Cutter Dia

  • Mfr # 13014

  • Zoro # G416074647


product price: $15.79
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
1-1/2 in
Finish
TiCN Coated
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13014
Zoro #
G416074647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
3/32 in
Shank Length
1-13/32 in

Details

Cutting Direction
Right Hand
Finish
TiCN Coated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 230MC, 1/32 in Cutter Dia, 1-1/2 in Overall Length, 3/32 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-13/32 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.