
End Mill, Center Cutting Square End Standard Length, Series: 230MC, 7/8 in Diameter Cutter
Mfr # 13364
Zoro # G216075400
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Number of Flutes
4
Overall Length
4 in
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13364
Zoro #
G216075400
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in
Details
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 230MC, 7/8 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 7/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.