
End Mill, Center Cutting Square End Standard Length, Series: 230MT, 7/16 in Diameter Cutter
Mfr # 13273
Zoro # G016074801
product price: $48.45
/eaKey Features
Overall Length
2-3/4 in
Length of Cut
1 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13273
Zoro #
G016074801
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
1 in
Shank Length
1-3/4 in
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiN Coated
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 230MT, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.