
End Mill, Center Cutting Square End Standard Length, Series: 234M, 1/2 in Cutter Dia
Mfr # 82310
Zoro # G316073030
product price: $55.45
/eaKey Features
Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Overall Length
3 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82310
Zoro #
G316073030
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Straight
Description
End Mill, Center Cutting Square End Standard Length, Series: 234M, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Straight Flute, 1/2 in Shank Dia, Right Hand Cutting, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.