Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 234M, 1/4 in Diameter Cutter

  • Mfr # 82150

  • Zoro # G516072116


product price: $21.79
/ea

Key Features

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Length of Cut
3/4 in
Overall Length
2-1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82150
Zoro #
G516072116
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in

Details

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Straight

Description

End Mill, Center Cutting Square End Standard Length, Series: 234M, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Straight Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 1-3/4 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.