Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 280M, 1/2 in Diameter Cutter

  • Mfr # 25090

  • Zoro # G316067404


product price: $70.99
/ea

Key Features

Finish
Uncoated
Length of Cut
1 in
Overall Length
3 in
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25090
Zoro #
G316067404
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in

Details

Finish
Uncoated
Helix Angle
30°
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Shank Type
Weldon Flat

Description

End Mill, Center Cutting Square End Standard Length, Series: 280M, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, 1/2 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.