Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 280M, 1/8 in Diameter Cutter

  • Mfr # 25030

  • Zoro # G216077497


product price: $15.79
/ea

Key Features

Overall Length
1-1/2 in
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25030
Zoro #
G216077497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/2 in
Shank Length
1 in

Details

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
2
Shank Type
Weldon Flat

Description

End Mill, Center Cutting Square End Standard Length, Series: 280M, 1/8 in Diameter Cutter, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, 1/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 1 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.