
End Mill, Center Cutting Square End Standard Length, Series: 290M, 1/16 in Diameter Cutter
Mfr # 26010
Zoro # G216073109
product price: $17.19
/eaKey Features
Helix Angle
30°
Shank Type
Weldon Flat
Overall Length
1-1/2 in
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26010
Zoro #
G216073109
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/4 in
Shank Length
1-1/4 in
Details
Helix Angle
30°
Shank Type
Weldon Flat
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Description
End Mill, Center Cutting Square End Standard Length, Series: 290M, 1/16 in Diameter Cutter, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, 1/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 1-1/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.