
End Mill, Center Cutting Square End Standard Length, Series: 820MA, 10 mm Diameter Cutter
Mfr # 45147
Zoro # G416071967
product price: $48.95
/eaKey Features
Finish
TiALN Coated
Overall Length
63 mm
Length of Cut
25 mm
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45147
Zoro #
G416071967
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
25 mm
Shank Length
38 mm
Details
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 820MA, 10 mm Diameter Cutter, 63 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.