
End Mill, Center Cutting Square End Standard Length, Series: 820MA, 8 mm Diameter Cutter
Mfr # 45127
Zoro # G916072051
product price: $35.99
/eaKey Features
Helix Angle
30°
Shank Type
Plain/Round
Length of Cut
22 mm
Overall Length
63 mm
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45127
Zoro #
G916072051
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
63 mm
Shank Length
41 mm
Details
Helix Angle
30°
Shank Type
Plain/Round
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 820MA, 8 mm Diameter Cutter, 63 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 41 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.