Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 823MA, 2 mm Diameter Cutter

  • Mfr # 37037

  • Zoro # G216073390


product price: $17.39
/ea

Key Features

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
3
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37037
Zoro #
G216073390
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Overall Length
38 mm
Shank Length
30 mm

Details

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
3
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 823MA, 2 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 30 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.