
End Mill, Center Cutting Square End Standard Length, Series: 830MA, 1.5 mm Diameter Cutter
Mfr # 46027
Zoro # G816072403
product price: $18.39
/eaKey Features
Overall Length
38 mm
Helix Angle
30°
Shank Type
Plain/Round
Number of Flutes
4
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46027
Zoro #
G816072403
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
6 mm
Shank Length
32 mm
Details
Helix Angle
30°
Shank Type
Plain/Round
Number of Flutes
4
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Standard Length, Series: 830MA, 1.5 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 32 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.