Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Square End Standard Length, Series: 830MA, 18 mm Cutter Dia
- Mfr # 46197
- Zoro # G216073499
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
38 mm
Overall Length
101 mm
Shank Type
Plain/Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46197
- Zoro #
- G216073499
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Submicron Carbide
- Number of Flutes
- 4
- Shank Type
- Plain/Round
- Finish
- TiALN Coated
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Flute Type
- Spiral
Dimensions
- Length of Cut
- 38 mm
- Overall Length
- 101 mm
- Shank Length
- 63 mm
Description
End Mill, Center Cutting Square End Standard Length, Series: 830MA, 18 mm Cutter Dia, 101 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 63 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.