Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 20 mm Diameter Cutter

  • Mfr # 46207

  • Zoro # G416073411


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
38 mm
Cutting Direction
Right Hand
Finish
TiALN Coated
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46207
Zoro #
G416073411
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
101 mm
Shank Length
63 mm

Details

Cutting Direction
Right Hand
Finish
TiALN Coated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 20 mm Diameter Cutter, 101 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 63 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.