Zoro Homepage

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 7 mm Diameter Cutter

  • Mfr # 46117

  • Zoro # G716072886


product price: $35.45
/ea

Key Features

Helix Angle
30°
Shank Type
Plain/Round
Finish
TiALN Coated
Overall Length
63 mm
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46117
Zoro #
G716072886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
22 mm
Shank Length
41 mm

Details

Helix Angle
30°
Shank Type
Plain/Round
Finish
TiALN Coated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 7 mm Diameter Cutter, 63 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 7 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 41 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.