Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 9 mm Diameter Cutter

  • Mfr # 46137

  • Zoro # G616072924


product price: $46.65
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
Length of Cut
22 mm
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46137
Zoro #
G616072924
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
63 mm
Shank Length
41 mm

Details

Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Standard Length, Series: 830MA, 9 mm Diameter Cutter, 63 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 41 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.