
End Mill, Center Cutting Square End Tapered, Series: 273M, 1/8 in Cutter Dia
Mfr # 49060
Zoro # G416067854
product price: $42.29
/eaKey Features
Length of Cut
1/2 in
Helix Angle
30°
Number of Flutes
3
Overall Length
3 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49060
Zoro #
G416067854
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
3 in
Details
Helix Angle
30°
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Center Cutting Square End Tapered, Series: 273M, 1/8 in Cutter Dia, 3 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.