End Mill, Center Cutting Square End Tapered, Series: 273M, 1/8 in Diameter Cutter

  • Mfr # 49030

  • Zoro # G716067707


product price: $42.29
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
3
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49030
Zoro #
G716067707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Square End Tapered, Series: 273M, 1/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.