Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 1/2 in Diameter Cutter

  • Mfr # 50543

  • Zoro # G916069563


product price: $72.15
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
5/8 in
Overall Length
2-1/2 in
Shank Type
Plain
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50543
Zoro #
G916069563
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Number of Flutes
4
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.