Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 12 mm Diameter Cutter

  • Mfr # 50283

  • Zoro # G716075511


product price: $72.79
/ea

Key Features

Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Overall Length
75 mm
Cutting Direction
Right Hand
Shank Type
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50283
Zoro #
G716075511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
32 mm

Details

Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Finish
AlCrN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 12 mm Diameter Cutter, 75 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.