
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 12 mm Diameter Cutter
Mfr # 50450
Zoro # G316067725
product price: $72.79
/eaKey Features
Overall Length
75 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
26 mm
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50450
Zoro #
G316067725
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
26 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.