Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 16 mm Diameter Cutter

  • Mfr # 50287

  • Zoro # G116075678


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
32 mm
Overall Length
88 mm
Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50287
Zoro #
G116075678
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Overall Length
88 mm

Details

Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.