
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 20 mm Diameter Cutter
Mfr # 50289
Zoro # G016075648
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Cutting Direction
Right Hand
Length of Cut
38 mm
Overall Length
100 mm
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50289
Zoro #
G016075648
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
Finish
AlCrN Coated
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.