
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 3/4 in Diameter Cutter
Mfr # 50551
Zoro # G316069415
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50551
Zoro #
G316069415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-3/4 in
Details
Finish
AlCrN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 3/4 in Diameter Cutter, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.