
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 5/16 in Diameter Cutter
Mfr # 50541
Zoro # G316069026
product price: $33.99
/eaKey Features
Finish
AlCrN Coated
Length of Cut
7/16 in
Overall Length
2 in
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50541
Zoro #
G316069026
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16 in
Overall Length
2 in
Details
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Square End Variable Helix, Series: V4S, 5/16 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.