Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 8 mm Cutter Dia

  • Mfr # 50240

  • Zoro # G416074388


product price: $45.15
/ea

Key Features

Number of Flutes
4
Finish
AlCrN Coated
Overall Length
65 mm
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50240
Zoro #
G416074388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
22 mm

Details

Number of Flutes
4
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End Variable Helix, Series: V4S, 8 mm Cutter Dia, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.