
End Mill, Center Cutting Square End Variable Helix, Series: V5, 10 mm Diameter Cutter
Mfr # 50045
Zoro # G516070242
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Length of Cut
22 mm
Finish
AlCrN Coated
Shank Type
Plain
Overall Length
75 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50045
Zoro #
G516070242
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
75 mm
Details
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Staggered
Description
End Mill, Center Cutting Square End Variable Helix, Series: V5, 10 mm Diameter Cutter, 75 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Staggered Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.