Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V5, 1/2 in Cutter Dia

  • Mfr # 50436

  • Zoro # G816067102


product price: $98.89
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
1.63 in
Number of Flutes
5
Cutting Direction
Right Hand
Finish
AlCrN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50436
Zoro #
G816067102
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.63 in
Overall Length
4 in

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
Flute Type
Staggered

Description

End Mill, Center Cutting Square End Variable Helix, Series: V5, 1/2 in Cutter Dia, 4 in Overall Length, 1.63 in Length of Cut, 5 Flutes, Staggered Flute, 1/2 in Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.