Zoro Homepage

End Mill, Center Cutting Square End Variable Helix, Series: V5, 1/2 in Diameter Cutter

  • Mfr # 50304

  • Zoro # G716076136


product price: $68.45
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
5
Length of Cut
5/8 in
Finish
AlCrN Coated
Shank Type
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50304
Zoro #
G716076136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
5/8 in

Details

Number of Flutes
5
Finish
AlCrN Coated
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Staggered

Description

End Mill, Center Cutting Square End Variable Helix, Series: V5, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Staggered Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.